Zsi Pipe Hanger Strap
We make finding a zsi pipe hanger strap fast and simple every time!
Shop Zsi Pipe Hanger Strap results
(Showing 1 - 12)
Relevance
Mfr # S-716
Key Features:
- Item: Cushioned Strip
- Type: Roll
- Width: 1-5/8"
Mfr # 710-100
Key Features:
- Width: 1 3/4 in
- Type: Woven Strap
- Length (Ft.): 300 ft
Mfr # 20P100
Key Features:
- Item: Hanging Strap
- Type: Perforated
- Length (Ft.): 100 ft
Mfr # 8010004179
Key Features:
- Item: Duct Hanger
- Duct Fitting Duct Size: 6"
- Type: Pipe Hanger
Mfr # GRDM4703GA
Key Features:
- Item: Duct Hangers
- Type: Round
- Material: Steel
Mfr # 15283
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: #8-32
- Shank Dia.: 0.168"
Mfr # 8040207301
Key Features:
- Duct Fitting Duct Size: 5"
- Width: 5 in
- For Use With: Industrial Dust Collection
Mfr # A 03167
Key Features:
- Pipe Fitting Connection Type: C x C
- Standards: ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
- Specific Fitting Shape: Hanger
Mfr # 8040401822
Key Features:
- Duct Fitting Duct Size: 6"
- For Use With: QF Duct Work
- Gauge: 22 ga
Mfr # 056N062
Key Features:
- Material: Electro Galvanized Gold
- Pipe Size (In.): 3 in
- Item: Vibration-Dampening Strut Clamp
Mfr # S4018S-SS
Key Features:
- Material: Stainless Steel with Polypropylene Cushion
- Item: Vibration-Dampening Beta Clamp
- Max. Load (Lb.): 1,500 lb
Mfr # 032M036
Key Features:
- Material: Galvanized Steel
- Item: Strap Clamp
- Max. Load (Lb.): 400 lb