Zoeller Check Valve
Count on great prices, fast shipping and friendly service every time you order a zoeller check valve from Zoro.
Shop Zoeller Check Valve results
(Showing 1 - 15)
Relevance
Mfr # 30-0181
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Mfr # 30-0257
Key Features:
- Connection Type: Slip x Slip
- Mounting Orientation - Check Valves: Horizontal, Vertical
- Connection Type - Check Valves: Slip x Slip
Mfr # 30-0259
Key Features:
- Connection Type: Compression x Compression
- Length: 10 1/2 in
- Max. Temp. - Valves: 130 Degrees F
Mfr # 30-0021
Key Features:
- Pipe Size: 2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Mfr # 30-0254
Key Features:
- Connection Type: Compression x Compression
- Flow Design: Single
- Application - Valves: Backwater, Corrosives
Mfr # 30-0258
Key Features:
- Connection Type: Slip x FNPT
- Standards: CE, CSA, NSF, UL
- Pipe or Tube Size - Check Valves: 1 1/2 in
Mfr # 30-0041
Key Features:
- Package Quantity: 1
Mfr # 30-0152
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT
- Connection: FNPT
Mfr # 30-0040
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: Solvent Weld
- Connection: Solvent Weld
Mfr # 30-0236
Key Features:
- Pipe Size: 2"
- Connection Type: Solvent Weld
- Connection: Solvent
Mfr # 4UN79
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip Union
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # 30-0241
Key Features:
- Package Quantity: 1