Zing Electrical Lockout Devices
We have the zing electrical lockout devices you need to get the job done right.
Shop Zing Electrical Lockout Devices results
(Showing 1 - 12)
Relevance
Mfr # 7294
Key Features:
- Max. Number of Padlocks: 6
- Height: 3 in
- Standards: LEED
Mfr # 491B
Key Features:
- Item: Single Pole Breaker Lockout
- Maximum Number of Padlocks: 1
- Material: Steel
Mfr # 506
Key Features:
- Item: Circuit Breaker Lockout Combo Pack
- Maximum Number of Padlocks: 1
- Material: Steel
Mfr # 488
Key Features:
- Item: Plug Lockout
- Maximum Number of Padlocks: 1
- Material: Xenoy
Mfr # 493B
Key Features:
- Item: Circuit Breaker Lockout
- Maximum Number of Padlocks: 1
- Material: Steel
Mfr # 21278
Key Features:
- Item: Pipe Repair System
- Size: 2" x 12 ft.
- Includes: FIX STIX Hand Moldable Epoxy, STOP IT Knitted Fiberglass Tape Coated with a Water-Activated Polyurethane Resin, Gloves and Instructions
Mfr # S3920
Key Features:
- Item: Butterfly Valve Lockout
- Fits Handle Size: Universal
- Maximum Number of Padlocks: 0
Mfr # CESMAD5030
Key Features:
- Item: Plug Adaptor
- Amps: 50A
- Amperage: 50 Amp
Mfr # SD02
Key Features:
- Item: Gate Valve Lockout
- Fits Handle Size: 1 in to 2-1/2 in
- Maximum Number of Padlocks: 2
Mfr # 7062
Key Features:
- Body Finish: Plastic Encased
- Shackle Material: Steel
- Body Color: Red
Mfr # 6062
Key Features:
- Item: Lockout Station
- Includes: (1) Cylinder Lockout, (1) Large Plug Lockout, (1) Large Valve Lockout, (1) Multipole Breaker Lockout, (1) Small Plug Lockout, (1) Small Valve Lockout, (1) Wall Switch Lockout, (10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (2) 1 1/2 in Closed Hole Large Steel Hasps, (2) 1 1/2 in Shackle Padlocks with (1) Key Per Padlock, (2) 3 in Shackle Padlocks with (1) Key Per Padlock, (2) Single Breaker Lockouts, (2) 1 in Closed Hole Small Steel Hasps
- Filled/Unfilled: Filled
Mfr # 7116E
Key Features:
- Item: Lockout Board
- Filled/Unfilled: Unfilled
- Includes: Lockout Tagout Board