Zbv
If you need a zbv we have them at everyday low prices.
Shop Zbv results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Mounting Base
- Size: 22 mm
- For Use With: ZB4 Series
Key Features:
- Package Quantity: 1
Key Features:
- Item: Contact Block
- Size: 22 mm
- Contact Rating: 10A @ 600V AC
Key Features:
- Item: Short-Handled Selector Switch
- Size: 22 mm
- Basic Material: Metal
Key Features:
- Action: Momentary
- Size: 22 mm
- Head Material: Metal
Key Features:
- Item: Short-Handled Selector Switch
- Size: 22 mm
- Basic Material: Metal
Key Features:
- Item: Contact Block
- Size: 22 mm
- For Use With: Chrome, Plastic Operators (ZB4 or ZB5 Operators)
Key Features:
- Item: Short-Handled Selector Switch
- Size: 22 mm
- Basic Material: Metal
Key Features:
- Item: Festoon System Kit
- Cable Size (In.): 0.91 to 1.25
- Overall Length (Ft.): 20
Key Features:
- Standards: JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || UL 508 || JIS C8201-1
- Mechanical Durability: 5000000 cycles
- [Ie] Rated Operational Current: 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Key Features:
- Size: 22 mm
- Voltage: 110 to 120V AC
- Material of Construction: Plastic
Key Features:
- Item: Flush Push Button
- Basic Material: Metal
- Features: Visually Distinct at a Distance, Snap-Fit Assembly
Key Features:
- Item: Lamp Module and Contact Block
- Contact Rating: 10 A @ 600V AC/DC
- Voltage: 250V
Key Features:
- Item: Keyed Selector Switch
- Size: 22 mm
- Basic Material: Metal
Key Features:
- Item: Miniature Circuit Breaker
- Series: HOM
- Amps: 15A