Xcszp
If you need a xcszp we have them at everyday low prices.
Shop Xcszp results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Safety Interlock Switch
- Series: XCS
- Accessory / Separate Part Designation: additional coded magnet
Key Features:
- Item: Magnetically Actuated Safety Interlock Switch
- Operating Temp. Range: -13 Degrees to 185 Degrees F
- Series: XCSDM
Key Features:
- Item: Magnetically Actuated Safety Interlock Switch
- Series: XCSDM
- DC Contact Rating: 0.1 A @ 24 V
Key Features:
- Item: Safety Interlock Switch
- Actuator Length: Key Dependent
- AC Contact Rating: 10 A @ 300 V
Key Features:
- Item: Cylindrical Proximity Sensor
- Proximity Sensor Style: Cylindrical Proximity Sensor
- Proximity Sensing Method: Inductive
Key Features:
- Item: Magnetically Actuated Safety Interlock Switch
- Operating Temp. Range: -13 Degrees to 185 Degrees F
- On Sensing Distance: 0.2 in
Key Features:
- Item: Magnetically Actuated Safety Interlock Switch
- Cable Length: 6.56 ft
- IP Rating: IP66, IP67
Key Features:
- Item: Self Teach Button
- Material: Plastic
- For Use With: Osisonic Ultrasonic Sensor
Key Features:
- Item: Safety Interlock Switch
- DC Contact Rating: 6 A @ 300 V
- NEMA Rating: 12, 4, 4X
Key Features:
- Item: Safety Interlock Switch
- Style: 90 Degrees or Straight Key Actuated, Front and Top Opening, Rotating Head
- Series: GKE
Key Features:
- Item: Safety Interlock Switch
- Series: XCSPA
- Contacts Type And Composition: 1 NC + 1 NO
Key Features:
- Item: Safety Interlock Switch
- Style: Plastic Locking
- Series: D4NS
Key Features:
- Item: Auxiliary Relay
- Communication Method - Motion Sensing and Dimming: Hard Wired
- Operating Voltage - Motion Sensing and Dimming: 24 V DC
Key Features:
- Item: Magnetic Switch,Surface Mount
- Type: Surface Mount Magnetic Switch, Form C (SPDT)
- Voltage: 30 Vac/dc
Key Features:
- Item: Interlock Kit
- Disconnect Switch Size: 0.5 A
- Voltage: 240/600V AC/250/600V DC