Wire Stripper
Count on great prices, fast shipping and friendly service every time you order a wire stripper from Zoro.
Shop Wire Stripper results
(Showing 1 - 15)
Relevance
Mfr # HD-1270
Key Features:
- Color: Black & Silver
- Package Quantity: 1
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 2078300
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 8 in
- Features: Protouch Grips, Self-Adjusting Mechanism, Swivel Knob for Micro-Adjustments for Gauges Smaller Than 20 Awg
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 958
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 6 1/4 in
- Features: Wire Stripper and Cutter, Cuts and strips 10-20-AWG
Mfr # GLS-3
Key Features:
- Number of Pieces: 3
- Material: Steel
- Overall Length: 6 1/2 in, 9 1/2 in, 12 1/2 in
Mfr # 2078309
Key Features:
- Overall Length: 8-1/2"
- Handle Type: ProTouch Grip
- Features: Stripper/Crimper/Cutter; Strips and Cuts 10-22 AWG
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # GST-70M
Key Features:
- Overall Length: 7 in
- Color: Red
- Features: Snap-in Sensor Detects AC Voltage without Contacting Live Wires
Mfr # 48-22-6109
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 12 AWG
- Overall Length: 7 1/8 in
Mfr # 42025
Key Features:
- Package Quantity: 1
Mfr # VDV110-061
Key Features:
- Primary Application: Stripping of Cables in Common Voice/Data/Video Applications
- Overall Length: 4 5/8 in
- Material: High-Carbon Steel (Blade)
Mfr # 1280
Key Features:
- Capacity: 1/10 in to 1/3 in cable diameter
- Overall Length: 4 1/4 in
- Features: Pre-set strip lengths (.279 in braid and .201 in dielectric)
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # UST-100
Key Features:
- Capacity: RG59/6 and 7/11
- Primary Crimping Application: Coaxial Cable
- Overall Length: 4 3/4 in