Wire Rope Winch
We have the wire rope winch you need to get the job done right.
Shop Wire Rope Winch results
(Showing 1 - 15)
Relevance
Mfr # DLB1205A
Key Features:
- Gear Type: Spur
- Overall Width: 6 1/2 in
- Drum Capacity for 1/4 In. Cable: 50 ft
Mfr # DL900A
Key Features:
- Winch Type: Pulling
- Frame Material: Steel
- Brake Included: No
Mfr # DLB800A
Key Features:
- Application: For Pulling
- Gear Type: Spur
- Frame Color: Bronze
Mfr # WG2000
Key Features:
- Overall Height: 6 19/32 in
- Item: Hand Winch
- Drum Capacity for 7/32 In. Cable: 82 ft
Mfr # 12U370
Key Features:
- Item: Hand Winch
- Application: For Lifting or Pulling
- Standards: SAE J1853
Mfr # 12U372
Key Features:
- Overall Length: 7 1/8 in
- Overall Width: 6 in
- 1st Layer Load Capacity: 1,200 lb
Mfr # 272177
Key Features:
- Item: Hand Winch Lift,500 lb.,Fixed Base
- Package Quantity: 1
Mfr # DL1100A
Key Features:
- Drum Capacity for 3/16 In. Cable: 81 ft
- Includes: Handle with Molded Hand Grip
- Overall Length: 7 5/16 in
Mfr # 29423
Key Features:
- Application: Boat Trailers or Hoisting
- Type: Hand Winch
- Material: Cold-Forged Steel
Mfr # 12U375
Key Features:
- Overall Height: 6 1/4 in
- Standards: SAE J1853
- Item: Hand Winch
Mfr # 12U379
Key Features:
- Drum Capacity for 7/32 In. Cable: 52 ft
- 1st Layer Load Capacity: 1,500 lb
- Winch Gear Ratio: 5.1:1
Mfr # WG2000HEX
Key Features:
- 1st Layer Load Capacity: 2,000 lb
- Winch Type: Lifting
- Winch Gear Type: Worm
Mfr # DL2500AB
Key Features:
- Frame Material: Steel
- Gear Type: Spur
- Standards: SAE J1853
Mfr # 12U381
Key Features:
- Winch Type: Pulling
- Winch Gear Type: Worm
- Frame Finish: Powder Coated and Zinc Plated