Winters Pipe Test Plugs
We have the winters pipe test plugs you need to get the job done right.
Shop Winters Pipe Test Plugs results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Pressure Test Plug
- Core Material: NBR (Buna N)
- Max. Temp.: 302 Degrees F
Key Features:
- Manufacturers Warranty Length: 1 yr
- Max. Temp.: 302 Degrees F
- Pressure Range: 0 to 1000 psi
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Temp.: 302 Degrees F
- Cap Material: Brass
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Key Features:
- Material: Natural rubber
- Max. Diameter: 10.25 in
- Nominal Size: 10 in
Key Features:
- Material: Natural rubber
- Max. Diameter: 12.25 in
- Nominal Size: 12 in
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 8.03 in
- Nominal Size: 8 in
Key Features:
- Pipe Size - Pipe Fitting: 3 in
- Specific Fitting Shape: Cleanout Plug
- Pipe Fitting Material: PVC
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in
Key Features:
- Material: Natural rubber
- Max. Diameter: 8.25 in
- Nominal Size: 6 to 8 in
Key Features:
- Item: Angle Straight Blade Plug
- Wiring Style: Standard
- Grade - Plugs and Receptacles: Industrial
Key Features:
- Connection Location: Bottom
- Item: Fire Sprinkler System Pressure Gauge
- Connection Size: 1/4 in NPT
Key Features:
- Item: Low Pressure Gauge
- Connection Location: Bottom
- Connection Size: 1/4 in NPT
Key Features:
- Connection Location: Bottom
- Item: Lead-Free Pressure Gauge
- Connection Size: 1/4 in NPT