Wilkerson Compressor Air Filters
We make finding wilkerson compressor air filters fast and simple every time!
Shop Wilkerson Compressor Air Filters results
(Showing 1 - 15)
Relevance
Mfr # F28-04-SL00B
Key Features:
- Overall Depth: 2 7/8 in
- Item - Air Filters: Compressed Air Filter
- Item: Compressed Air Filter
Mfr # M18-04-BK00B
Key Features:
- Overall Width: 2 3/8 in
- Includes: Differential Pressure Indicator
- Filter Rating: 0.5 micron
Mfr # M08-02-BK00B
Key Features:
- Drain Type: Manual
- Bowl Material - Air Treatment: Polycarbonate with Guard
- For Removal Of: Aerosol, Mist, Oil Fog, Particles
Mfr # F18-04-SK00B
Key Features:
- Bowl Size - Air Treatment: 1.7 oz
- Overall Depth: 2 3/8 in
- Item: Compressed Air Filter
Mfr # 849
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 2 9/16 in
- Outside Dia. (In.): 5 in
Mfr # 851
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 3 1/2 in
- Outside Dia. (In.): 5 7/8 in
Mfr # 275P
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 8 in
- Outside Dia. (In.): 11 3/4 in
Mfr # 234P
Key Features:
- Element Material: Paper
- Inside Dia. (In.): 4 3/4 in
- Outside Dia. (In.): 7 7/8 in
Mfr # 102-741-008
Key Features:
- Standards: UL 900 Classified
- Item: Pleated Air Filter
- Package Quantity: 1
Mfr # 2DVN9
Key Features:
- Item: Non-Pleated Air Filter
- Air Flow @ 300 fpm: 800 cfm
- Media Material: Polyester-Coated Fiberglass
Mfr # D-12-2
Key Features:
- Item: Air Filter PAI Gun
- Gauge Included: No
- Package Quantity: 1
Mfr # 6W731
Key Features:
- Nominal Filter Size: 14x25x1
- Performance Rating: MERV 5
- Nominal Depth: 1 in
Mfr # X03-02-000
Key Features:
- Item: Desiccant Air Dryer
- Total Capacity - Air Treatment: 4,400 cu ft
- Max. Flow - Air Treatment: 10 cfm
Mfr # X25-04-000
Key Features:
- Item: Desiccant Air Dryer
- Total Capacity - Air Treatment: 11,000 cu ft
- Max. Flow - Air Treatment: 25 cfm
Mfr # WSA-04-FM0
Key Features:
- Item: Pneumatic Condensate Separator
- NPT Size: 1/2 in
- Float Type: Automatic Internal Drain