Wiha Tray
We have the wiha tray you need to get the job done right.
Shop Wiha Tray results
(Showing 1 - 15)
Relevance
Mfr # 30492
Key Features:
- Finish: Satin
- Includes: Set Includes - Inch 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1" | Metric 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22, 24, 25mm
- Features: Set Includes: Inch 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1" and Metric 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22, 24, 25mm
Mfr # 32960
Key Features:
- Features: Set Includes: Long Nose 8.0", Angled Cutters 8.0", and NE Style Lineman's: 9.5"
- Jaw Width: 0
- Finish: Brushed
Mfr # 30280
Key Features:
- Item: Screwdriver Set
- Includes: Set Includes: Slotted Tips - 3.5mm, 4.0mm, 4.5mm, 5.5mm, 6.0mm, 6.5mm, 8.0mm | Phillips Tips - #1, #2, #3
- Finish: Satin
Mfr # 32981
Key Features:
- Number of Pieces: 3
- Material: Steel
- Overall Length: 8 in
Mfr # 30280BLUE
Key Features:
- Overall L x W x H: 20 in L x 12 3/8 in W x 6 in H
- Color: Blue
- Load Capacity: 200 lb
Mfr # CP11390MT
Key Features:
- SAE or Metric: Metric
- Finish: Polished Chrome
- Number of Pieces: 19
Mfr # 26197
Key Features:
- SAE or Metric: SAE
- Item: Precision Screwdriver Set
- Measurement Type: SAE
Mfr # 32093
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 32092
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 30295
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: 3mm, 4mm, 6.5mm, #1, #2
Mfr # 53390
Key Features:
- Item: Microfinish Heavy Duty Set
- Tip Style Group: Phillips, Slotted
- Tip Size: 5.5mm, 6.5mm, 8mm, #1, #2
Mfr # 30280GREY
Key Features:
- Overall L x W x H: 20 in L x 12 3/8 in W x 6 in H
- Color: Gray
- Load Capacity: 200 lb
Mfr # 32095
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 54DF97
Key Features:
- SAE or Metric: Metric
- Number of Points: 6
- Finish: Chrome
Mfr # 36267
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Star, Torx(R)
- Tip Size: T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40