Wheeler-Rex Pipe & Tubing Cutters
Our endless aisle includes wheeler-rex pipe & tubing cutters and so much more!
Shop Wheeler-Rex Pipe & Tubing Cutters results
(Showing 1 - 15)
Relevance
Mfr # 69012
Key Features:
- Cutting Capacity: 1/4 in to 3/4 in
- Cuts: Gauge Glass, Glass Tubing, Lab Glass, Porcelain Tube
- Body Material: Steel
Mfr # 4906
Key Features:
- Cutting Capacity: 1-1/2" to 6"
- Cuts: Clay, No-Hub Soil Pipe
- Item: Ratchet Pipe Cutter,2"-6"
Mfr # 4012
Key Features:
- Cutting Capacity: 4" to 14"
- Cuts: Plastic, Cast Iron, Clay, Concrete
- Features: Lightweight; Rugged; Basic Lever Action
Mfr # 4992
Key Features:
- Cutting Capacity: 1/4 in to 2-3/8 in
- Cuts: Plastic
- Body Material: Aluminum
Mfr # 238-P
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 151
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 19100
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Mfr # TC35
Key Features:
- Item: Tubing Cutter
- Includes: (2) Sided Blade
- For Use With: 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 4412
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Mfr # 38300
Key Features:
- Item: Electric Test Pump
- Max. Pressure: 300 psi
- Voltage: 115/230V
Mfr # 85
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 8-3/4
- Function: Temporary Shut Off for Soft Copper Tubing
Mfr # 16010
Key Features:
- Item: Pipe Fitting Reamer Kit
- Application: Reams Solvent Welded PVC/ABS Fittings
- Includes: (4) Pipe Hogs, Carrying Case, Extension Shaft