Wheel Jack
We make finding a wheel jack fast and simple every time!
Shop Wheel Jack results
(Showing 1 - 15)
Relevance
Mfr # 28276
Key Features:
- For Use With: 2" Tube
- Item: Jack Caster,Fits 2" Tube,2000 lb.,6",28276
- Type: Jack Caster
Mfr # 71320
Key Features:
- Overall Height: 3 1/2 in
- Overall Length: 29 in
- Overall Width: 32 in
Mfr # 47020
Key Features:
- Item: Wheel Dolly
- Lift Arms x Width (In.): 11 1/4 in
- Lift Height (In.): 0 to 42
Mfr # 71300
Key Features:
- Overall Height: 2 1/2 in
- Overall Length: 24 in
- Overall Width: 31 in
Mfr # 92030
Key Features:
- Overall Height: 20 in
- Overall Length: 50 in
- Overall Width: 27 1/2 in
Mfr # 535339CWI
Key Features:
- Package Quantity: 1
Mfr # 1501
Key Features:
- Load Capacity: 1500 lb.
- For Use With: Removal, Installation And Transportation Of Single, Tandem And Duplex Tire And Wheel Combinations
- Length: 23.5"
Mfr # HW93766
Key Features:
- Overall Height: 32 in
- Overall Length: 39 in
- Overall Width: 39 1/2 in
Mfr # 256497TBP
Key Features:
- Package Quantity: 1
Mfr # 5096A
Key Features:
- Overall Height: 33 1/2 in
- Overall Width: 26 in
- Item: Wheel Dolly
Mfr # 3XKR7
Key Features:
- Overall Height: 3 in
- Overall Length: 48 in
- Overall Width: 31 in
Mfr # 724037ILV
Key Features:
- Package Quantity: 1
Mfr # 3577
Key Features:
- Load Capacity: 1500 LBS
- Material: High Strength Steel
- Color: Red