Wettask
We make finding a wettask fast and simple every time!
Shop Wettask results
(Showing 1 - 15)
Relevance
Key Features:
- Container Type: Bucket
- Item: Bucket Dispenser
- Color: Blue
Key Features:
- Number of Sheets: 275
- Sheet Size: 9 in x 15 in
- Item: Dry Wipe Roll
Key Features:
- Item: Hand Stamp
- Material: Steel
- Shank Length: 3 3/8 in
Key Features:
- Item: Sealant
- Adhesive Grouping: Sealant
- Color: Black
Key Features:
- Item: other
- Length: 10
- Height: 3.25
Key Features:
- Bit Dia.: 9/16"
- Item: Auger,Standard,Spurred,8" x 9/16",#6
- Shank Shape: Hex
Key Features:
- Number of Sheets: 275
- Sheet Size: 9" x 15"
- Item: Towels & Wipes
Key Features:
- Bulb Base Type: GZ4 GU4 2-PIN
- Bulb Shape: MR11
- Watts: 50
Key Features:
- Number of Sheets: 196
- Container Type: Box
- Sheet Size: 11 3/4 in x 11 3/4 in
Key Features:
- Item: Cartridge
- For Use With: 3M(TM) Half and Full Respirators
- Color Code: Olive
Key Features:
- Item: Sealant
- Adhesive Grouping: Sealant
- Color: White
Key Features:
- Number of Sheets: 286
- Container Type: Pop-Up Dry Wipes
- Sheet Size: 4.39 in x 8.2 in
Key Features:
- Item: Flow Control Valve
- Directions Controlled: 1
- Max. Temp.: 158 Degrees F
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 158 Degrees F
- Directions Controlled: 1
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 0.323"
- Tap Thread Size: 7/16"-14