Westward Pump
If you need a westward pump we have them at everyday low prices.
Shop Westward Pump results
(Showing 1 - 15)
Relevance
Mfr # 5NUD5
Key Features:
- Item: Lever Action Bucket Pump
- Output: Up to 4 oz per Stroke
- Container Size: 5 gal
Mfr # 21EM38
Key Features:
- Item: Hand Operated Pail Pump
- For Media Type: Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
- Action Type: Lever
Mfr # G400
Key Features:
- Item: Hand Operated Pail Pump
- For Use With: Transmission Fluids
- Material: Aluminum, Carbon Steel, Nitrile, Polyurethane
Mfr # 5512B
Key Features:
- Includes: 5 ft. Clear Vinyl Tube
- For Use With: Oil Bucket
- Item: Oil Bucket Pump,for 5 gal. Pails
Mfr # 5512B
Key Features:
- Package Quantity: 1
Mfr # 1293
Key Features:
- Item: Hand Operated Drum Pump
- Output: 1 oz. per Stroke
- Container Size: 35 lbs./5 gal.
Mfr # 1462
Key Features:
- Package Quantity: 1
Mfr # 904A
Key Features:
- Material of Construction: Plastic
- Color: White
- For Use With: 5-gal Pails; Standard Gallon Containers
Mfr # KTI73993
Key Features:
- Item: Lever Action Bucket Pump 5 Gallon Pail
- Product Type: Lever Action Bucket Pump 5 Gallon Pail
- Package Quantity: 1
Mfr # 77930
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Hand Operated
- For Use With: Alkyl-Benzene, Ester-Based, Polyol Ester, Mineral and Synthetic Oils
Mfr # 45555
Key Features:
- Voltage: 115VAC
- HP: 1/2
- Housing Material: Aluminum Die Cast
Mfr # 3BY45
Key Features:
- Suction Tube Length: 15.5000 in, 16.5 in, 32.25 in
- Action Type: Piston
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
Mfr # 5TCU8
Key Features:
- Item: Gear Oil Pump
- Includes: Hose, Hose Clamp, Straight Horizontal Spout
- Type: Hand Operated Pump
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid