Westward Crane Jacks
If you need westward crane jacks we have them at everyday low prices.
Shop Westward Crane Jacks results
(Showing 1 - 9)
Relevance
Mfr # 5M472
Key Features:
- Type: Hydraulic
- Min. Height (In.): 23 5/8 in
- Lifting Capacity (Tons): 8 ton
Mfr # 5M460
Key Features:
- Min. Height (In.): 23 5/8 in
- Fits Crane Numbers: 3ZC71, 3ZC72
- Lifting Capacity (Tons): 8 ton
Mfr # 5M471
Key Features:
- Max. Height (In.): 34 3/4 in
- Min. Height (In.): 19 3/8 in
- Ram Hole Dia. (In.): 1/2 in
Mfr # 44980
Key Features:
- Item: Crane Jack,8 tons
- Product Type: Crane Jack
- Lifting Actuator: Hydraulic
Mfr # 91902
Key Features:
- Load Capacity: 440 lb
- Material: Body: HDPE; Plastic
- Type: Blow-Molded Creepers
Mfr # 91900
Key Features:
- Load Capacity: 300 lb
- Material: Body: HDPE; Plastic
- Type: Blow-Molded Creepers
Mfr # 53PN74
Key Features:
- Drive Size: 3/8", 1/2"
- Measurement Type: SAE, Metric
- Finish: Chrome
Mfr # 20KP45
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 6 cu ft
- Material: Steel
Mfr # 32H856
Key Features:
- Item: Rolling Tool Cabinet
- Number of Drawers: 11
- Color: Black