Wera Vde
We make finding a wera vde fast and simple every time!
Shop Wera Vde results
(Showing 1 - 15)
Relevance
Mfr # 05006125001
Key Features:
- Item: Insulated Slotted Screwdriver
- Tip Style Group: Slotted
- Screwdriver Tip Style: Keystone Slotted
Mfr # 48-32-4440
Key Features:
- Promotion Restriction: Not eligible for promotion
- Bit Length: 1"
- Hex Shank Size: 1/4 in
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 3912-TTB
Key Features:
- Item: Circuit Breaker Enclosure
- Height: 4.65 in
- Width: 9.02 in
Mfr # 05032060001
Key Features:
- Overall Length: 6-1/2 in to 10-1/8 in
- Measurement Type: SAE
- Material: Stainless Steel Shank
Mfr # 48-32-4443
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Bit Length: 2 in
- For Use With: Power Tool
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Mfr # 05074700001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 05018282001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Mfr # 05347778001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Mfr # 05006145001
Key Features:
- Item: Rack Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 05074710001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 05022089001
Key Features:
- Blade Material: Steel
- Finish: Color Coded
- Handle Material: Plastic, Alloy Steel
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 05020013001
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome