Wera Sets
We make finding wera sets fast and simple every time!
Shop Wera Sets results
(Showing 1 - 15)
Relevance
Mfr # 05004090001
Key Features:
- Item: Hybrid Ratchet Set w/1/2" Drive,Metr
- Package Quantity: 1
Mfr # 05020013001
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 5056491001
Key Features:
- Package Quantity: 1
Mfr # 05003596001
Key Features:
- Tether Capable: Tether Capable
- Std. Socket Point Styles Included: 6
- Includes: (1) Zyklop Ratchet 3/8" Drive: 199mm; (12) Zyklop Socket: 1/4" x 29mm, 5/16" x 29mm, 11/32" x 29mm, 3/8" x 29mm, 7/16" x 29mm, 1/2" x 29mm, 9/16" x 29mm, 5/8" x 30mm, 11/16" x 30mm, 3/4" x 30mm, 13/16" x 30mm, 7/8" x 30mm; (2)Zyklop Flexible Lock Extensions 3/8" Drive: 125mm, 200mm; (1) Sliding T-handle 3/8" Drive: 165mm; (1) Wobble Extension 3/8" Drive: 76mm; (1) Universal Joint: 50mm; (1) Adaptor 3/8" Drive: 44mm; (19) Bits: T10 x 25, T15 x 25, T20 x 25, T25 x 25, T27 x 25, T30 x 25, T40 x 25, #5.5 x 25mm, PH #2 x 25mm, PH #3 x 25mm, PZ: 2 x 25, PZ #3 x 25mm, 5/64" x 25mm, 3/32" x 25mm, 1/8" x 25mm, 9/64" x 25mm, 5/32" x 25mm, 3/16" x 25mm, 7/32" x 25mm
Mfr # 05003535001
Key Features:
- Includes: (1) Zyklop Ratchet 1/4" Drive: 152mm; (10) Zyklop Socket 1/4" Drive: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm, 9/16" x 23mm; (2) Zyklop Flexible Lock Extensions 1/4" Drive: 75mm, 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Sliding T-Handle 1/4" Drive: 110mm; (1) Universal Joint: 35.50mm; (1) Adaptor 1/4" Drive: 1/4" x 37mm; (24) Bits: T8 x 25, T9 x 25, T10 x 25, T15 x 25, T20 x 25, T25 x 25, T30 x 25, T40 x 25, 0.60mm x 4.50mm x 25mm, 1mm x 5.50mm x 25mm, 1.20mm x 8.0mm x 25mm, PH #1 x 25mm, PH #2 x 25mm, PH #3 x 25mm, PZ #1 x 25mm, PZ #2 x 25mm, PZ #3 x 25mm, 5/64" x 25mm, 3/32" x 25mm, 1/8" x 25mm, 9/64" x 25mm, 5/32" x 25mm, 3/16" x 25mm, 7/32" x 25mm
- Measurement Type: SAE, Torx(R)
- Drive Size: 1/4"
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05056491001
Key Features:
- Fastening Tool Item: Ratchet Bit Set
- No. of Pieces: 39
- Hex Shank Size: 1/4 in
Mfr # 5056490001
Key Features:
- Package Quantity: 1
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Mfr # 05020012001
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 05347778001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Mfr # 05022089001
Key Features:
- Blade Material: Steel
- Finish: Color Coded
- Handle Material: Plastic, Alloy Steel
Mfr # 05003533001
Key Features:
- Item: Ratchet Set
- Impact Rated: No
- Tether Capable: Tether Capable
Mfr # 05074710001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing