Wera Driver Set
Our endless aisle includes a wera driver set and so much more!
Shop Wera Driver Set results
(Showing 1 - 15)
Relevance
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R), Metric
- Finish: Chrome
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Hex, Phillips, Slotted, Torx(R)
- Tip Size: #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm
Key Features:
- Tether Capable: Tether Capable
- Flex Socket Point Styles Included: None
- Item: Ratchet Set
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Key Features:
- Item: Rack Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Item: Ratchet Set
- Sockets Included: (8) Standard 6-Point
- Ratchets Included: Pear Head 8-3/4 in
Key Features:
- Tether Capable: Tether Capable
- Std. Socket Point Styles Included: 6
- Includes: (1) Zyklop Ratchet 3/8" Drive: 199mm; (12) Zyklop Socket: 1/4" x 29mm, 5/16" x 29mm, 11/32" x 29mm, 3/8" x 29mm, 7/16" x 29mm, 1/2" x 29mm, 9/16" x 29mm, 5/8" x 30mm, 11/16" x 30mm, 3/4" x 30mm, 13/16" x 30mm, 7/8" x 30mm; (2)Zyklop Flexible Lock Extensions 3/8" Drive: 125mm, 200mm; (1) Sliding T-handle 3/8" Drive: 165mm; (1) Wobble Extension 3/8" Drive: 76mm; (1) Universal Joint: 50mm; (1) Adaptor 3/8" Drive: 44mm; (19) Bits: T10 x 25, T15 x 25, T20 x 25, T25 x 25, T27 x 25, T30 x 25, T40 x 25, #5.5 x 25mm, PH #2 x 25mm, PH #3 x 25mm, PZ: 2 x 25, PZ #3 x 25mm, 5/64" x 25mm, 3/32" x 25mm, 1/8" x 25mm, 9/64" x 25mm, 5/32" x 25mm, 3/16" x 25mm, 7/32" x 25mm
Key Features:
- Material: Stainless Steel
- Includes: Phillips #1, (3) #2, #3, Hex 2-1/2, 3, 4, 5, 5-1/2 in, Pozi Drive (2) PZ1, (3) PZ2, PZ3, Torx (2) T10, (2) T15, (3) T20, (3) T25, (2) T30, T40, 1/4 in Hex Quick Release Rapidaptor Bit Holder
- Features: 1/4" Drive
Key Features:
- Drive Size: 9 mm
- Overall Length: 6 in
- Bit Style: Phillips, Slotted, Square Recess, External Hexagon
Key Features:
- Overall Length: 6-1/2 in to 10-1/8 in
- Measurement Type: SAE
- Material: Stainless Steel Shank
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Specialty, Standard
- Screwdriver Tip Style: Phillips/Slotted/Square