Wera Case
We have the wera case you need to get the job done right.
Shop Wera Case results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Socket Bit Set
- Drive Size: 1/4"
- Head Movement: Fixed
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Key Features:
- Tether Capable: Tether Capable
- Flex Socket Point Styles Included: None
- Item: Ratchet Set
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Key Features:
- Fastening Tool Item: Ratchet Bit Set
- No. of Pieces: 39
- Hex Shank Size: 1/4 in
Key Features:
- Package Quantity: 1
Key Features:
- Blade Material: Steel
- Finish: Color Coded
- Handle Material: Plastic, Alloy Steel
Key Features:
- Item: Ratchet Set
- Impact Rated: No
- Tether Capable: Tether Capable
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R), Metric
- Finish: Chrome
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Key Features:
- Material: Stainless Steel
- Includes: Phillips #1, (3) #2, #3, Hex 2-1/2, 3, 4, 5, 5-1/2 in, Pozi Drive (2) PZ1, (3) PZ2, PZ3, Torx (2) T10, (2) T15, (3) T20, (3) T25, (2) T30, T40, 1/4 in Hex Quick Release Rapidaptor Bit Holder
- Features: 1/4" Drive
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome