Wera Bit Set
We make finding a wera bit set fast and simple every time!
Shop Wera Bit Set results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Screwdrivers
- Overall Length: 1 in.
- Package Quantity: 1
Key Features:
- Item: Insert Bit Set Ph and Torx Impac,19 pcs.
- Package Quantity: 1
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Key Features:
- Material: Stainless Steel
- Includes: Phillips #1, (3) #2, #3, Hex 2-1/2, 3, 4, 5, 5-1/2 in, Pozi Drive (2) PZ1, (3) PZ2, PZ3, Torx (2) T10, (2) T15, (3) T20, (3) T25, (2) T30, T40, 1/4 in Hex Quick Release Rapidaptor Bit Holder
- Features: 1/4" Drive
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Key Features:
- Item: Socket Bit Set
- Drive Size: 1/4"
- Head Movement: Fixed
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Tamper Proof Hex, Robertson Square Recess, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Key Features:
- Fastening Tool Item: Ratchet Bit Set
- No. of Pieces: 39
- Hex Shank Size: 1/4 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Mini Bit Ratchet w/1/4" Drive
- Package Quantity: 1
Key Features:
- Blade Material: Steel
- Finish: Color Coded
- Handle Material: Plastic, Alloy Steel
Key Features:
- Package Quantity: 1
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Hex, Phillips, Slotted, Torx(R)
- Tip Size: #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm