Weidmueller
If you need a weidmueller we have them at everyday low prices.
Shop Weidmueller results
(Showing 1 - 9)
Relevance
Mfr # 1521850000
Key Features:
- Material: Wemid
- Standards: IEC 60947-7-1
- Wire connection cross section AWG, min.: AWG 28
Mfr # 1608620000
Key Features:
- Material: Wemid
- Standards: IEC 60947-7-1
- Current size C (CSA): 50 A
Mfr # 7904290000
Key Features:
- Standards: IEC 60947-7-1
- Material: Wemid
- Wire connection cross-section, finely stranded with wire-end ferrules DIN 46228/1, min.: 0.5 mm²
Mfr # 1052060000
Key Features:
- Type: Cross-connector
- Material: PA 66
- Number of cross-connected terminals: 10
Mfr # BR1D5UC D5
Key Features:
- Item: Miniature Circuit Breaker
- Amps: 5A
- Number of Poles: 1
Mfr # WSI 6/LD 10-36V DC/AC
Key Features:
- Package Quantity: 10
Mfr # 1745780000
Key Features:
- Color: beige
- Min. Single Wire Size: 24 AWG
- Max. Single Wire Size: 12 AWG