Watts Check Valves
If you need watts check valves we have them at everyday low prices.
Shop Watts Check Valves results
(Showing 1 - 15)
Relevance
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union
- Connection: FNPT x FNPT
Key Features:
- Pipe Size: 3/8"
- Connection Type: FNPT x FNPT
- Connection: FNPT x FNPT
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT Union
- Connection: FNPT x FNPT
Key Features:
- Pipe Size: 3/8"
- Connection Type: FNPT x Male Flare
- Connection: FNPT x Male Flare
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT
- Connection: FNPT
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT
- Connection: FNPT
Key Features:
- Pipe Size: 2"
- Connection Type: Socket x Thread
- Connection: SKT/FNPT
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT x FNPT
- Connection: FNPT
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Key Features:
- Item: Coupling with Stop
- Tube Fitting Material: Copper
- Specific Fitting Shape: Straight Connector
Key Features:
- Item: Tank Tee 10"
- Package Quantity: 1
Key Features:
- Item: Male Connector
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Straight Adapter
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi