Watts Bell Traps And Drains
We make finding watts bell traps and drains fast and simple every time!
Shop Watts Bell Traps And Drains results
(Showing 1 - 14)
Relevance
Mfr # BV-1003
Key Features:
- Material of Construction: Bronze and Neoprene
- Color/Finish: Bronze and Black Neoprene
- Pipe Dia. (In.): 3"
Mfr # B2 DM
Key Features:
- Material of Construction: Plastic
- Type: Roof Drains
- Color/Finish: Gray
Mfr # B2-KDM
Key Features:
- Material of Construction: Ductile Iron
- Type: Roof Drains
- Color/Finish: Gray
Mfr # 1010CID
Key Features:
- Material of Construction: cast iron
- Type: Roof Drains
- Color/Finish: Yellow Duco Paint
Mfr # P6-DGC
Key Features:
- Material of Construction: Ductile Iron
- Grid Material: Ductile Iron
- Height (In.): 3/4 in
Mfr # 1010D
Key Features:
- Material of Construction: High Density Polyethylene
- Type: Roof Drains
- Color/Finish: Black Polyethylene Dome
Mfr # P6-HPP
Key Features:
- Material of Construction: High Density Polyethylene
- Grid Material: High Density Polyethylene
- Height (In.): 3/4 in
Mfr # C106C00
Key Features:
- For Bowl Shape: Elongated
- With Cover / Without Cover: Without Cover
- Color: White
Mfr # G559-2
Key Features:
- Material: High-Impact Polypropylene
- Item: Tube Clamp
- CTS Dia. Max.: 1/2 in
Mfr # 20297
Key Features:
- Item: Air Admittance Valve
- Pipe Dia. - Drains: 3" or 4"
- Material of Construction - Drains: ABS
Mfr # 465N
Key Features:
- Item: Live Animal Trap
- Weight: 4.5 lb
- Used For: Rabbits, Squirrels, Other Medium Pest Animals
Mfr # 1/2 LF530-C
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Mfr # 2 LF 25AUBZ3
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 1/2 LF70A-F
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi