Watts Auto Feed
Our endless aisle includes a watts auto feed and so much more!
Shop Watts Auto Feed results
(Showing 1 - 15)
Relevance
Mfr # B911S-M3
Key Features:
- Item: Boiler Feed Valve w/Backflow Preventer
- Connection Type: FNPT x Sweat Union
- Body Material: Bronze
Mfr # S1156F
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT x Sweat Union
- Body Material: Iron
Mfr # B911-M3
Key Features:
- Item: Boiler Feed Valve w/Backflow Preventer
- Connection Type: FNPT and NPT Union
- Body Material: Bronze
Mfr # 1156F
Key Features:
- Pipe Size: 1/2 in
- Connection Type: Threaded
- Body Material: Bronze
Mfr # 1156F-A
Key Features:
- Item: Pressure Regulator
- Series: 1156F
- Inlet Size: 1/2 in
Mfr # SB1156F
Key Features:
- Item: Pressure Regulator
- Pipe Size: 1/2"
- Series: 1156F
Mfr # 1/2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 161001
Key Features:
- Pump Flow (GPM): 15
- Discharge Pressure (PSI): 20
- Receiver Size (Gal.): 50
Mfr # 9D-M3-1/2
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT Union
- Connection: FNPT x FNPT
Mfr # 9D-M2-3/4
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union
- Connection: FNPT x FNPT
Mfr # 1NXB2
Key Features:
- Tire Thickness: 1 13/16 in
- Hub Color: Silver
- Load Rating: 100 lb
Mfr # 34-975XL
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 140 Degrees F
Mfr # E23JKABCP
Key Features:
- Sub-Category: Repair Parts
- Finish: Chrome plated
- Standards: ANSI/ASSE 1012 Compliant; CSA B64.8 Compliant; Certified to NSF/ANSI 61, Section 9; Meets the Lead Content Requirement Of: California, Vermont and NSF/ANSI 372
Mfr # 1-975XL
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 140 Degrees F
Mfr # 2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F