Water Switch
Count on great prices, fast shipping and friendly service every time you order a water switch from Zoro.
Shop Water Switch results
(Showing 1 - 13)
Relevance
Mfr # 10-0763
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 4.5V (3AAA) or 120V AC Transformer
- Includes: Water Sensor
Mfr # LS-FLOAT-KIT
Key Features:
- Material: Polypropylene
- Item Weight: 4.6 ounces
- Power Requirements: Ac/dc
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # BWD-HWA
Key Features:
- Item: Battery Operated Water Alarm
- Package Quantity: 1
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # PWA2
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 9 DC
- Includes: Sensor Wire
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # 6PNV6
Key Features:
- Voltage: 115VAC
- Specific Gravity: 0.6
- Float Switch On Point: 45 Degrees Above Horizontal
Mfr # 10A170
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop
Mfr # M8000-75
Key Features:
- Max. Pressure: 150 psi
- Float Rod Angle: Vertical
- Series: M8000-75
Mfr # 6PNU7
Key Features:
- Voltage: 115VAC
- Float Material: ABS
- Max. Liquid Temp.: 140 Degrees F
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal