Water Faucet
We make finding a water faucet fast and simple every time!
Shop Water Faucet results
(Showing 1 - 14)
Relevance
Mfr # 42-RH-F570-CH
Key Features:
- Length: 3.27 inch
- Height: 11.63 inch
- Finish: Polished
Mfr # JP1996-SF
Key Features:
- Mounting Hole Center to Center: 8"
- Number of Holes: 2
- ADA Compliant: No
Mfr # 8344212.004
Key Features:
- Faucet Operation: Lever Handle
- Mounting Hole Center to Center: 8"
- Number of Holes: 2
Mfr # 897-RCF
Key Features:
- Mounting Hole Center to Center: 7-5/8" to 8-3/8"
- Finish: Rough Chrome
- Number of Holes: 2
Mfr # Z843M1-RC
Key Features:
- Faucet Operation: Lever Handle
- Mounting Hole Center to Center: 8"
- Number of Holes: 2
Mfr # 305-VBRCF
Key Features:
- Material: Cast Brass
- Finish: Rough Chrome
- Material of Construction: Cast Brass
Mfr # 40-RH-150-SS
Key Features:
- Dispenser Temp. Range: 140°-200°F
- Overflow Reservoir Capacity: 2.5 Quarts
- Material: Stainless Steel
Mfr # 42-RH-F570-BN
Key Features:
- Includes: Single-Handle Water Faucet
- Height: 11.63 inch
- Width: 1.76 inch
Mfr # 8344.212.004
Key Features:
- Item: Serv Sink Ftg Vb Top BraceStops Rc
- Mounting Hole Center to Center: 8"
- Handle Type: Metal Lever
Mfr # 41-RH-150-F570-BN
Key Features:
- Finish: Brushed
- Dispenser Temp. Range: 140°-200°F
- Overflow Reservoir Capacity: 2.5 Quarts
Mfr # 41-RH-200-F560-BN
Key Features:
- Finish: Brushed
- Dispenser Temp. Range: 140°-200°F
- Overflow Reservoir Capacity: 2.5 Quarts
Mfr # 897-CP
Key Features:
- Material: Cast Brass
- Finish: Chrome Plated
- Material of Construction: Cast Brass
Mfr # TY127SWHXL002500
Key Features:
- Standards: ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Fabric Weight: 1.2 oz
- Series: Tyvek 400
Mfr # 8350243.004
Key Features:
- Faucet Operation: Lever Handle
- Mounting Hole Center to Center: 8"
- Number of Holes: 2