Water Coil
Our endless aisle includes a water coil and so much more!
Shop Water Coil results
(Showing 1 - 15)
Relevance
Mfr # AC-WPAK-60
Key Features:
- Item: Hot Water Coil
- For Use With: 4MHK7, 4MHL1, 4MHL4
- Package Quantity: 1
Mfr # 2N-70149
Key Features:
- Item: Coil Assembly Hot Water
- For Use With Mfr. Model Number: 0412, 0472, 0482, 1012, 1016, 1016BVM, 1040, 1072, 1080, 1080CA, 1082, 1082CA, 1082XL, 1082XLCA, 1086, 1088, 1090, 1091, 1092, 1093, 1882, 1882CA, 8540, 8572, 8574, 8718, 8738, 8752, 8752KFT, 8764, 8766, 8773, 8780, 8782, 8786, 8791, 8792, 8793, 9010, 9012, 9012CA, 9016, 9016EX, 9102A, 9104A, 9311, 9340
- Package Quantity: 1
Mfr # AC-WPAK-90
Key Features:
- Item: Hot Water Coil
- Package Quantity: 1
- Type: 4 Row
Mfr # 10060325
Key Features:
- Type: 115V
- Fits Brand: Southworth
- For Use With Mfr. Model Number: 1001319, 1001320, LL05.5-26-2036-FS115, LL1.1-26-2036, LL1.5-35-2448, LL2.0-32.5-24X48 FS, LL2.0-32.5-48X48 FS, LS-4-36-4848-FTT, LS05-30-1224-FS-115V, LS05-30W-1624, LS1-30-1624, LS2-36, LS2-36-2448-FS-115V, LS2-36-4848-FS-115V, LS4-36, LS4-36 24 in X 48 in, LS4-36 36 in X 48 in, LS4-36-4848, PPH2-24, PPH4-24, ROLL-E 2.2-28 , ZLS2-35 44 in X 48 in, ZLS2-35 50 in X 48 in, ZLS4-35 44 in X 48 in, ZLS4-35 50 in X 48 in
Mfr # AC-WPAK-120
Key Features:
- Item: Hot Water Coil
- Type: 4 Row
- For Use With: 4MHK9, 4MHL3, 4MHL6
Mfr # SPC-3B
Key Features:
- Item: Direct Mount Filter Box
- For Use With: 4MHL1
- Package Quantity: 1
Mfr # 590-921-612
Key Features:
- Item: WT-14 Hot Water Coil
- Package Quantity: 1
Mfr # 116218-33
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Mfr # 3106340957
Key Features:
- Item: Replacement Coil
- For Use With: SD and SP
- Coil Volts: 480V AC
Mfr # 116218-35
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 240V AC
- Valve Coil Size: 22 mm
Mfr # 116218-39
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 24V DC
- Valve Coil Size: 22 mm
Mfr # 011208
Key Features:
- Voltage: 120V
- Watts: 12 W
- Coil Insulation Class: F
Mfr # 75D73070A
Key Features:
- Item: Replacement Coil
- Starter Size: 1
- Coil Volts: 120/240V AC
Mfr # 119690-38
Key Features:
- For Use With: 1/4" 30 mm Valves
- Voltage: 12V DC
- Valve Coil Size: 30 mm
Mfr # 119690-33
Key Features:
- For Use With: 1/4" 30 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 30 mm