Wash Bowl
If you need a wash bowl we have them at everyday low prices.
Shop Wash Bowl results
(Showing 1 - 15)
Relevance
Key Features:
- Eye Wash and Shower Mounting: Deck
- Hose Length: 8 ft
- Drench Hose Valve Type: Stay-Open
Key Features:
- For Use With: Eyewash
- Item: Replacement Wash Bowl
- Type: Eyewash
Key Features:
- Hose Length: 8 ft
- Drench Hose Valve Type: Stay-Open
- Color: Gray
Key Features:
- Eye Wash and Shower Mounting: Wall
- Hose Length: 8 ft
- Drench Hose Valve Type: Stay-Open
Key Features:
- Item: Deck Mtd Dual Head Eye Wash
- Eye Wash and Shower Mounting: Deck
- Package Quantity: 1
Key Features:
- Material: Brass
- Standards: ANSI Z358.1 - 2014
- Features: 1/2 in LPS US Made Chrome Plated Brass Squeeze Valve with Replaceable Stainless Steel Seat, Locking Clip, Stainless Steel Squeeze Handle with Plastic Cover, Nylon Handle, (2) Polypropylene GS-Plus(TM) Spray Heads with Integral Flip-Top Dust Covers, Filters, 1.6 Gpm Flow Control, In-Line Check Backflow Preventer, 8 ft PVC Hose
Key Features:
- Item: Single Use Eyewash Station
- Depth: 5 in
- Material: Polyethylene Bottle
Key Features:
- Item: Drain Plate Assembly
- Fits Brand: Guardian
- For Use With Mfr. Model Number: G1724P, G1750P, G1760P, G1814P, G1825P, G1902P, G1950P
Key Features:
- Item: Replacement Motor
- Description/Special Features: 208 to 277V AC, Tolerance of Plus/Minus 10%
- For Use With: Intermatic T100, T170, T180, T100R201, T100R301, WH30, and WH40 Series Timers
Key Features:
- Item: Plumbed Eyewash
- Height: 7 in
- Width: 15 5/8 in
Key Features:
- Bottle Size: 16 oz
- For Use With: Mfr. No. 320004600000
- Item: Single Use Eyewash Bottle
Key Features:
- For Use With: 320004620000, Mfr. No. 320004610000
- Bottle Size: 32 oz
- Shelf Life: 3 yr
Key Features:
- Item: Coated Gloves
- Size: M ( 8 )
- Glove Size: M
Key Features:
- For Use With: Eyewash
- Type: 1/4 in NPT Inlet, GS
- Item: Eyewash Spray Head
Key Features:
- Item: Plastic Eyewash Bowl
- For Use With: Wall-Mounted Eye/Face Wash, Eyewash
- Type: 10 in dia