Vise Grip Sheet Metal Clamp
Our endless aisle includes a vise grip sheet metal clamp and so much more!
Shop Vise Grip Sheet Metal Clamp results
(Showing 1 - 14)
Relevance
Mfr # 251
Key Features:
- Jaw Width: 2 5/8 in
- Material: Steel
- Finish: Nickel Plated
Mfr # 8R
Key Features:
- Max. Opening: 3 1/8 in
- Throat Depth: 1 3/4 in
- Overall Length: 8"
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 428GS
Key Features:
- Number of Pieces: 4
- Overall Length: 5 in, 6 in, 7 in, 10 in
- Length: 5", 6", 7", 10"
Mfr # 6LN
Key Features:
- Features: Backed By Irwin Lifetime Guarantee
- Handle Type: Plain
- Jaw Length: 2 in
Mfr # 6R
Key Features:
- Max. Opening: 2 1/8 in
- Throat Depth: 1 1/2 in
- Overall Length: 6"
Mfr # 1078Tray
Key Features:
- Number of Pieces: 10
- Overall Length: 5 in, 6 in, 7 in, 9 in, 10 in, 11 in
- Length: 5", 6", (3)7", 9", (2)10"
Mfr # 5WR
Key Features:
- Features: 1-Handed, Anti-Pinch, Non-Slip Protouch(TM) Grips
- Handle Type: Plain
- Jaw Length: 7/8 in
Mfr # 7WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 6SP
Key Features:
- Max. Opening: 2 1/8 in
- Throat Depth: 1 1/2 in
- Overall Length: 6"
Mfr # 12LC
Key Features:
- Features: Set of Heavy-Duty Jaws That Grip Around Work of All Shapes
- Handle Type: Plain
- Jaw Length: 3 in
Mfr # 102L3 - 10R
Key Features:
- Features: Hooded Design, Maximum Contact on Flat, Square, or Hex
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 18SP
Key Features:
- Max. Opening: 8 in
- Throat Depth: 9 1/2 in
- Overall Length: 18"