Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59inH x 30inW
Mfr # SEP3371AL
Zoro # G2676661
product price: $2,952.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,952.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Product Information
- Brand Vidmar
- MFR # SEP3371AL
- Zoro # G2676661
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 8-1/2 in, (2) 3-3/4 in, (2) 7 in, (3) 5-1/4 in |
Drawer Depth | 25 1/4 in |
Drawer Width | 25 1/2 in |
Overall Height | 59 in |
Overall Width | 30 in |
Overall Depth | 27 3/4 in |
Drawer Inside Height | (1)8 1/2 in, (2) 3 7/8 in, (2) 7 in, (3) 5 3/8 in |
Drawer Height | 3 7/8 in, 5 3/8 in, 7 in, 8 1/2 in |
Drawer HxWxD | (1) 8 1/2 in x 25 1/4 in x 25 1/2 in, (2) 3 7/8 in x 25 1/4 in x 25 1/2 in, (2) 7 in x 25 1/4 in x 25 1/2 in, (3) 5 3/8 in x 25 1/4 in x 25 1/2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, 7 in, 8 1/2 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (2) 12, (2) 16, (3) 8, Number of Dividers 100, Number of Drawers 8, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 100, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 114 in W, 42 in D (244219243108S)
- ZORO SELECT Multi Function Shelf Bracket, 16-1/2 In.L (1RBZ3)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H (7801085172W)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140A-FTKAVG)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3126A-FTKADB)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- Vidmar Modular Drawer Cabinets