Vestil Trailer Jack
We make finding a vestil trailer jack fast and simple every time!
Shop Vestil Trailer Jack results
(Showing 1 - 14)
Relevance
Mfr # SP-TOP
Key Features:
- Item: Stabilizing Spin Top Jack,40,000 Cap
- Color: Yellow
- Finish: Powder Coat
Mfr # SJ-35-EF
Key Features:
- Item: Trailer Stabilizing Economy Jack
- Type: Trailer Stabilizing Jack
- Base Length: 18 1/4 in
Mfr # SP-TOP-100
Key Features:
- Item: Trailer Stabilizing Spin Top Jack
- Color: Varies (Red or Black Handle)
- Package Quantity: 1
Mfr # SJ-35-2H
Key Features:
- Item: Trailer Stabilizing Economy Jack
- Features: High Strength, Increase Visibility at Night, Unique Design
- Base Height: 44 in
Mfr # 155032
Key Features:
- Type: Topwind Trailer Jack
- Lift Range: 15 in
- Dia.: 2 1/4 in
Mfr # SJ-35
Key Features:
- Item: Economy Round Base Stabilizing Jack,5K
- Package Quantity: 1
Mfr # CJ-BEAM-SN
Key Features:
- Application: Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations.
- Overall Height: 41
- Finish: Powder Coat
Mfr # 74410
Key Features:
- Mounting Brackets: Snap Ring Swivel Bolt through
- Static Load Capacity: 1,000 lb
- Handle: Wire Cylinder Grip
Mfr # 190754
Key Features:
- Item: Trailer Square Jack
- Mounting Brackets: Direct Weld
- Lifting Capacity: 5,000 lb
Mfr # 158109
Key Features:
- Base Width: 3 3/4 in
- Includes: Footplate, Mating Mount
- Base Length: 7 1/2 in
Mfr # 1F144
Key Features:
- Color: Yellow
- Wheel Material: Semi-Pneumatic Rubber
- Includes: 37 in Tilt Handle
Mfr # JA514T1142
Key Features:
- Lifting Capacity: 5,000 lb
- Finish: Zinc Plated
- Load Capacity: 5,000 lb
Mfr # 2W877
Key Features:
- Base Size: 14" Dia.
- Standards: Meet OSHA Regulations
- Static Load Capacity: 50,000 lb
Mfr # 7080100
Key Features:
- Max. Lift Height: 1 ft 1-1/2 in
- Construction: Steel
- Overall Height: 27 1/2 in