Vent Hood
We make finding a vent hood fast and simple every time!
Shop Vent Hood results
(Showing 1 - 14)
Relevance
Mfr # AS40665
Key Features:
- Item: Vent Hood
- Application: To Ensures The Safe and Reliable Operation of Gas Water Heaters
- Function: Allows Venting Up to 50 Feet away from a Side Wall
Mfr # VH1-4
Key Features:
- Item: Vent Hood
- Cap Height (In.): 7-3/8"
- Cap Width (In.): 11"
Mfr # 423001
Key Features:
- Item: Under Cabinet Range Hood
- Vent Install Type: Ducted Only
- Color: White
Mfr # VH1-8
Key Features:
- Item: Vent Hood
- Cap Height (In.): 18 3/8 in
- Cap Width (In.): 20 in
Mfr # RVHAW4
Key Features:
- Item: Flapper Vent Hood
- Length: 11 in
- Height: 6 in
Mfr # UCF215-48
Key Features:
- Bearing Insert Type: Radial Ball
- Bore Dia.: 3"
- Shaft Locking Type: Set Screw
Mfr # FCVW3052AS
Key Features:
- Item: Overhead Range Hood
- Vent Install Type: Convertible
- Color: Stainless Steel
Mfr # AS25206-2H
Key Features:
- Item: Hood, Draft
- For Use With Mfr. Model Number: 42V75F/565125, G100-80/562117, G100-80/566580, G75LD-2/570419, G75LD-2/570426
- Fits Brand: Rheem, Vangaurd