Valve Types
If you need valve types we have them at everyday low prices.
Shop Valve Types results
(Showing 1 - 15)
Relevance
Mfr # SA25-1L200
Key Features:
- Valve Type: Hard Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 200 psi
Mfr # ST25-0A150
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 150 psi
Mfr # ST25-1A125
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 125 psi
Mfr # ST25-1A150
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 150 psi
Mfr # ST25-1A200
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 200 psi
Mfr # SF50-1A150
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/2 in
- Preset Setting (PSI): 150 psi
Mfr # SA25-1A250
Key Features:
- Valve Type: Hard Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 250 psi
Mfr # 1720-005
Key Features:
- Item: Gas Safety Valve, Oven
- Type: 1/4 in Pipe, 3/16 in Tube
- Fits Brand: Robertshaw
Mfr # SRV250-14-75 SST
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- (F)NPT Outlet (In.): 1/4 in
Mfr # SN50-1A200
Key Features:
- Valve Type: Hard Seat
- (M)NPT Inlet (In.): 1/2 in
- Preset Setting (PSI): 200 psi
Mfr # SRV390-12-125 SST
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/2 in
- (F)NPT Outlet (In.): 1/2 in
Mfr # 22-0376
Key Features:
- Item: Safety Relief Valve
- For Use With Mfr. Model Number: GC-1003-SME1, GC-2004-SME1, GC-2503-0ME1, GC-3004-0ME1
- Fits Brand: Mi-T-M
Mfr # 1MDA7
Key Features:
- Item: Valve
- Inlet Port (In.): 3/8 M
- Type: Safety
Mfr # 1060605
Key Features:
- Inlet Size: 1 1/4"
- Outlet Size: 1 1/4"
- Body Material: Bronze
Mfr # SF50-1A175
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/2 in
- Preset Setting (PSI): 175 psi