Valve Actuators
We make finding valve actuators fast and simple every time!
Shop Valve Actuators results
(Showing 1 - 15)
Relevance
Mfr # V-3000-8012
Key Features:
- Item: Pneumatic Valve Actuator
- Operating PSI Range: 0 to 25
- Max. Air Pressure: 25 psi
Mfr # 599-01088
Key Features:
- Item: Pneumatic Valve Actuator
- Operating PSI Range: 10 to 15, 3 to 8, 8 to 13
- Max. Air Pressure: 35 psi
Mfr # V-3000-1
Key Features:
- Item: Pneumatic Valve Actuator
- Operating PSI Range: 0-30
- Max. Air Pressure: 30 psi
Mfr # V-3000-600
Key Features:
- Item: Diaphragm For V30001
- For Use With: V-3000-1
- For Use With Mfr. Model Number: V-3000-1
Mfr # 257-02041
Key Features:
- Item: Pneumatic Control Valve
- Body Material: Brass
- Valve Body Material: Bronze
Mfr # BT-1860
Key Features:
- Item: Folding Table
- Shape: Rectangle
- Width: 18"
Mfr # F89U-006 SR10
Key Features:
- Package Quantity: 1
Mfr # CSC101TW
Key Features:
- Electric Heater Item: Electric Wall Heater
- Electric Heater Type: Light Commercial/Residential
- Watts: 1000W
Mfr # 8F2000W
Key Features:
- Item: Electric Baseboard Heater
- Watts: 2000/1500W
- BtuH Output: 6825/5120
Mfr # 48-22-3532
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Opening: 2 in
- Throat Depth: 2 1/4 in
Mfr # BT-48R
Key Features:
- Item: Folding Table
- Shape: Round
- Width: 48"
Mfr # SA511B
Key Features:
- Item: Smoke Alarm
- Power Source: (2) AA Batteries
- Detection Method: Photoelectric
Mfr # 110223-310
Key Features:
- Voltage: 115V AC
- Item: Potable Water Circulating Pump
- HP: 1/9 hp
Mfr # CORS
Key Features:
- Item - Emergency Lighting and Exit Signs: Wet Location Remote Head
- Item: Wet Location Remote Head
- Voltage - Emergency Lighting and Exit Signs: 3
Mfr # EVCURWD4
Key Features:
- Item: Exit Sign with Emergency Lights
- Width: 12 in
- Height: 9 in