V Notcher
If you need a v notcher we have them at everyday low prices.
Shop V Notcher results
(Showing 1 - 15)
Relevance
Mfr # N2
Key Features:
- Cutting Action: 30 Degrees V-Notch
- Overall Length: 9 1/2 in
- Material: Stainless Steel
Mfr # N1R
Key Features:
- Cutting Action: 30 Degrees V-Notch
- Overall Length: 8 in
- Material: Steel
Mfr # 86526
Key Features:
- Overall Length: 9"
- Material: Steel
- Features: Jaw's Hook Design Allows Easy Notching of Corners and Take-Off tabs Without Slippage; Designed for HVAC Professionals who Want Superior Results; Self Opening Latch for One Handed Operation; Comfortable, Contoured Grips Cover Hardened Steel Handles
Mfr # N1R
Key Features:
- Nozzle Design: Pistol Grip
- Max. Pressure: 150 psi
- Flow Control: Trigger
Mfr # 141
Key Features:
- Overall Length: 10 in
- Features: Hook Design of Jaws Permits Notching to Exact Desired Depth without Slippage and with Minimum Effort
- Application: For 32 Degrees Notch
Mfr # 13W870
Key Features:
- Item: Manual Metal Stock Notcher
- Blade: Lower, Can be Reversed and Sharpened for Extended Use, Shearing, Precision Ground, Heat-treated Tool Steel, Capable of Shearing up to 16 Gauge Mild Steel
- Gauge: 16
Mfr # N2R
Key Features:
- Item: Hand Notcher
- Overall Length: 9 in
- Handle Material: Plastic
Mfr # ATN100
Key Features:
- Item: Tube and Pipe Notcher
- Package Quantity: 1
Mfr # WFN6
Key Features:
- Item: Pipe and Tube Notcher
- Blade: Hole Saw
- Gauge: 40
Mfr # 12G601
Key Features:
- Item: Manual Metal Stock Notcher
- Blade: Lower, Can be Reversed and Sharpened for Extended Use, Shearing, Precision Ground, Heat-treated Tool Steel
- Gauge: 16
Mfr # SL2R
Key Features:
- Cutting Action: Punching/Crimping
- Overall Length: 8 in
- Material: Steel
Mfr # SP NOTCHER
Key Features:
- Item: Manual Metal Stock Notcher
- Blade: High Chrome
- Gauge: 16
Mfr # 45FF36
Key Features:
- Overall Length: 32 1/2 in
- Features: Use to Open and Close Link, Max Clamp Opening 2 in
- Material: Steel
Mfr # MWT-6510C
Key Features:
- Cutting Action: Left/Right
- Overall Length: 9-3/4"
- Material: Steel