Utility Shower
Count on great prices, fast shipping and friendly service every time you order an utility shower from Zoro.
Shop Utility Shower results
(Showing 1 - 36)
Relevance
Mfr # 477
Key Features:
- Package Quantity: 1
Mfr # 1379
Key Features:
- Package Quantity: 1
Mfr # S10079
Key Features:
- Item: Utility Shower,21" Galvanized Riser
- Package Quantity: 1
Mfr # 0477-RC
Key Features:
- Finish: Rough Chrome
- Overall Width: 7.56"
- Weight: 6
Mfr # 126-015
Key Features:
- Item: Shower Stall With Soap Dish
- Features: Compression Cartridge
- Flow Rate: 1.8 gpm
Mfr # 1380
Key Features:
- Package Quantity: 1
Mfr # 1379
Key Features:
- Conduit Fitting Type: Washers
- Conduit Size: 2" to 1-1/2"
- Color: Silver
Mfr # 1055-SSB
Key Features:
- Item: Wave Outdoor Shower
- Features: Floor Mounted and Pre Plumbed, Easily Connect to Outdoor Water line, Easily Select Between Functions via Diverter, Single Function Sleek Wand HandShower, Foot Rinse Spout, FreeStanding Base
- Flow Rate: 2.5 gpm
Mfr # NU6816
Key Features:
- Item: Outdoor Solar Shower with Base
- Package Quantity: 1
Mfr # S-1495-3019
Key Features:
- Item: Outdoor Shower
- Features: Durable, Solid Brass Construction, Chrome Plated Brass Body Resists Corrosion, An Adjustable Temperature Limit Stop
- Flow Rate: 2.5 gpm
Mfr # 30-1F
Key Features:
- Package Quantity: 1
Mfr # S-1495-1-AF
Key Features:
- Item: Exposed Shower
- Features: Anti Scald Balanced Pressure Shower Valve, An Adjustable Temperature Limit Stop, All Brass Body and Handle
- Flow Rate: 2.5 gpm
Mfr # L00362APC
Key Features:
- Package Quantity: 1
Mfr # B90-230
Key Features:
- Connection Type: 1/2-in. IPS
- ADA Compliance: No
- Faucet Finish: Polished Chrome
Mfr # 00074
Key Features:
- Capacity: 17.6 lb
- Material: Oak
- Features: All Natural
Mfr # 00073
Key Features:
- Capacity: 8.8 lb
- Features: All Natural
- Material: Oak
Mfr # 00132
Key Features:
- Capacity: 549 cu in
- Features: All Natural
- Flavor: Oak
Mfr # 0031-H1/2P
Key Features:
- Package Quantity: 1
Mfr # 00124
Key Features:
- Capacity: 180 cu in
- Features: All Natural
- Flavor: Oak
Mfr # 879B
Key Features:
- Item: Deluxe Universal LCR Meter
- Inductance Range: 40 uH to 1000 H
- Inductance Accuracy: +/-0.5%
Mfr # 1687B
Key Features:
- Item: Switching DC Power Supply
- Input Voltage: 100/240V AC
- Output Voltage: 36V DC
Mfr # 1365
Key Features:
- Conduit Fitting Type: Washers
- Conduit Size: 3/4" to 1/2"
- Color: Silver
Mfr # 00050
Key Features:
- Capacity: 8 lb
- Features: All Natural
- Flavor: Mesquite
Mfr # 10250T1323
Key Features:
- Item: Short-Handled Selector Switch
- Size: 30 mm
- Basic Material: Metal
Mfr # 00082
Key Features:
- Product Type: Firewood Chunks
- Package Quantity: 1
Mfr # 00131
Key Features:
- Features: All Natural
- Capacity: 549 cu in
- Flavor: Pecan
Mfr # A8-B1-C8-D5-BTC
Key Features:
- Overall Height: 60 in
- Overall Width: 18 1/2 in
- Material: Aluminum
Mfr # 9110
Key Features:
- Item: Single Output DC Power Supply
- Output Volts (DC): 0 to 60V
- Output Current (Amps): 0 to 5 A
Mfr # 5491B
Key Features:
- Item: Bench Multimeter
- Voltage (AC): 500mV to 750V
- Voltage (DC): 500mV to 1000V