Uniweld Welding Hose
We make finding an uniweld welding hose fast and simple every time!
Shop Uniweld Welding Hose results
(Showing 1 - 12)
Relevance
Mfr # H12
Key Features:
- Fitting Type: A
- Fitting Material: Brass
- Hose Inside Dia. (In.): 3/16 in
Mfr # 20027183
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 200 psi
Mfr # 1525IS
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 350 psi
Mfr # RAD64003346
Key Features:
- Hose Inside Dia.: 3/8 in
- Hose Length: 25 ft
- Fitting Type: BB x BB
Mfr # 20027455
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 100 ft
- Max. Working Pressure @ 70 F: 200 psi
Mfr # 3938-02
Key Features:
- Item: Pin Point Burner,8800 Btuh
- Package Quantity: 1
Mfr # AX32
Key Features:
- Item: Cogged V-Belt
- V-Belt Section: AX
- Industry Number: AX32
Mfr # 11101140
Key Features:
- Item: Contact Tip
- Duty Rating: Standard Duty
- Series: WS11
Mfr # 5VX840
Key Features:
- Item: Cogged V-Belt
- V-Belt Section: 5VX
- Industry Number: 5VX840
Mfr # HRK-5
Key Features:
- Item: Welding Hose Repair & Installation Kit
- Characteristics: 1/4 in x 3/16 in
- Application: Repair Welding Hoses
Mfr # W2DF9
Key Features:
- Item: Tungsten Electrode
- Material: 2% Thoriated Tungsten
- Dia.: 3/32 in
Mfr # SSFLAT
Key Features:
- Item: Soapstone Marker
- Type: Flat
- Overall Length: 5 in