Uei Aac
We make finding an uei aac fast and simple every time!
Shop Uei Aac results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Alligator Clip, Screw-On
- For Use With: Mfr. No. DL489, DL429, DL429B, DL419, DL389, DL379B, DL479, DL469, DM505, DM515, DM525, DM393, UTL291, UTLDM1, UTLDM2, UTL33T
- Package Quantity: 1
Key Features:
- Item: Back Probe Test Lead Kit
- Plug and Connector Description: Standard 4mm Banana Jack
- For Use With: Mfr. No. DL489, DL429, DL429B, DL419, DL389, DL379B, DL479, DL469, DM505, DM515, DM525, DM393, UTL291, UTLDM1, UTLDM2, UTL33T, DMEG3, IRT3
Key Features:
- Digital/Analog: Digital
- Manufacturers Warranty Length: 2 yr
- Jaw Capacity: 1.2 in (30 mm)
Key Features:
- Item: Combustible Gas Detector
- Detects: Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants, Toluene
- Standards: EN500082-1, IEC 61010
Key Features:
- Item: Combustion Analyzer
- Type: Residential
- Fuel Type: Bio Oil, Butane, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
Key Features:
- Item: Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 600
Key Features:
- Item: Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 2,000 uA
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hard Point Test Lead Set
- Plug and Connector Description: Test Leads with Right Angle Shrouded Banana Plug
Key Features:
- Item: Replacement Test Lead Set
- For Use With: Cat. No. MM300, MM400, MM500, MM600, MM700, MM100, MM200, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000, CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500
- Includes: (1) Pair of Universal Test Leads, (1) Set of Alligator Clips
Key Features:
- Cutting Action: Straight/Tight Left Curves
- Overall Length: 8 3/4 in
- Material: Steel
Key Features:
- Digital/Analog: Digital
- Max. DC Volts: 400 V
- Max. Ohms: 40 megaohm
Key Features:
- Item: Psychrometer
- Meter Style: Temperature and Humidity
- Relative Humidity Range: 0.1% to 99.99%
Key Features:
- Item: Digital Manometer
- Pressure Range: -60 in wc to 60 in wc
- Type: Digital
Key Features:
- Item: Combustible Gas Detector and Pressure Kit
- Type: Indoor Air Quality
- Fuel Type: Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants, Toluene
Key Features:
- Item: Air Manometer Kit
- Connection Type: (2) 1/4 in Barbs
- Battery Type: 9V