Tube Plug
Count on great prices, fast shipping and friendly service every time you order a tube plug from Zoro.
Shop Tube Plug results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Standards: Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Material: Stainless Steel
- Overall Length: 0.85
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Sampling Tube
- Finish: Plastic
- Mounting: Duct
Key Features:
- Item: Tubing
- Outside Dia.: 1/4 in
- Tube Size: 1/4 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Oil Skimmer
- Reach: 8 in to 24 in
- Oil Removal: 1.5 gph
Key Features:
- Tube Material: Nylon
- Tube Hardness: Shore D: 60
- Inside Dia.: 11/64 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Tube Bender
- Type: Lever
- Outside Dia. Tubing (In.): 1/4 in
Key Features:
- Item: Ratcheting Tubing Bender Set
- Type: Manual
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Key Features:
- Material: Electro Galvanized Gold
- Item: Vibration-Dampening Strut Clamp
- Max. Load (Lb.): 1,000 lb
Key Features:
- Package Quantity: 1
Key Features:
- Tube Material: 1010 Carbon Steel
- Inside Dia.: 37/64 in
- Outside Dia.: 3/4 in