Truck Wheel
If you need a truck wheel we have them at everyday low prices.
Shop Truck Wheel results
(Showing 1 - 15)
Relevance
Mfr # 71300
Key Features:
- Overall Height: 2 1/2 in
- Overall Length: 24 in
- Overall Width: 31 in
Mfr # 40N439
Key Features:
- Item: Flat-Free Solid Rubber Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Type: Centered
Mfr # 40N435
Key Features:
- Item: Flat-Free Solid Rubber Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Type: Offset
Mfr # 71320
Key Features:
- Overall Height: 3 1/2 in
- Overall Length: 29 in
- Overall Width: 32 in
Mfr # 40N436
Key Features:
- Item: Flat-Free Solid Rubber Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Type: Centered
Mfr # 131010
Key Features:
- Overall Height: 10"
- Overall Length: 3-1/2"
- Overall Width: 3 1/2 in
Mfr # 47020
Key Features:
- Item: Wheel Dolly
- Lift Arms x Width (In.): 11 1/4 in
- Lift Height (In.): 0 to 42
Mfr # 111025
Key Features:
- Item: Hand Truck Wheel 10" dia., 1025, Solid Rubber
- Fits Brand: Magliner
- For Use With Grainger Item Number: 12H931, 12H932, 12H933, 12H934, 1FC76, 1FC77, 1FC78, 3JJZ9, 3JKA2, 3JKA4, 3JKA6, 3JKA8, 3JKC1, 3JKC3, 3JKD2, 5YN95, 5YN96, 5YN97, 5YN98, 5YP01, 5YP02, 6LGJ8, 8UMK9, 8Z516, 9DRC7, 9DRC9, 9G317, 9JZ69, 9RV36
Mfr # 535339CWI
Key Features:
- Package Quantity: 1
Mfr # 92030
Key Features:
- Overall Height: 20 in
- Overall Length: 50 in
- Overall Width: 27 1/2 in
Mfr # 53CM91
Key Features:
- Item: Flat-Free Solid Rubber Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Type: Centered
Mfr # HW93766
Key Features:
- Overall Height: 32 in
- Overall Length: 39 in
- Overall Width: 39 1/2 in
Mfr # 1501
Key Features:
- Load Capacity: 1500 lb.
- For Use With: Removal, Installation And Transportation Of Single, Tandem And Duplex Tire And Wheel Combinations
- Length: 23.5"
Mfr # 30210
Key Features:
- Wheel Dia.: 10 in
- Fits Axle Dia.: 5/8"
- Wheel Width: 3 5/8 in
Mfr # 256497TBP
Key Features:
- Package Quantity: 1