Truck Valve Stem
We make finding a truck valve stem fast and simple every time!
Shop Truck Valve Stem results
(Showing 1 - 15)
Relevance
Mfr # 17-500A-10
Key Features:
- Package Quantity: 1
Mfr # TV-554D
Key Features:
- Valve Size: Standard Bore
- Features: Corrosion Resistant, Larger Sealing Surface, Longer Sealing Life
- Rim Hole Size: 9.7 mm
Mfr # 20128
Key Features:
- Includes: Rubber Grommet
- Features: Corrosion Resistant, Heavy Duty Rubber Grommets
- Item: Tire Valve Stems-TR416,PK2
Mfr # 2080-A
Key Features:
- Length: 1 1/4 in
- Features: Replace Worn and Leaky Valves. an inexpensive solution to an annoying problem. (TR413)
- Item: Tire Valve Stems-TR 413
Mfr # BF7697
Key Features:
- Filter Design: Spin-On
- Length: 9 19/32 in
- Outside Dia.: 4 21/32 in
Mfr # FLUKE-62 MAX
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Infrared Thermometer
- Item - Infrared Thermometer: Infrared Thermometer
Mfr # TV-412-100
Key Features:
- Material: Rubber
- Item: Tire Valve
- Rim Hole Size: 0.453 in
Mfr # 20004
Key Features:
- Features: Replace Worn and Leaky Valves. An inexpensive solution to an annoying problem. (TR425)
- Material: Rubber
- Length: 2 in
Mfr # 2081-A
Key Features:
- Rim Hole Size: 0.453 in
- Features: Replace Worn and Leaky Valves. (TR415)
- Length: 2 in
Mfr # 20161
Key Features:
- Features: Replace Worn and Leaky Valves. (TR415).
- Length: 1 1/4 in
- Item: Tire Valve Stems-TR415 65
Mfr # 96347-50
Key Features:
- Item: TPMS Rubber Valve Stem,Chrome,50pcs.
- Package Quantity: 1
Mfr # 96437
Key Features:
- Item: TR415 Rubber Valve Stem,50pcs.
- Arbor Size: 0
- Package Quantity: 1
Mfr # TL-665-1
Key Features:
- Used For: Tires, Wheels
- Color: Silver
- Item: Valve Stem Installation Tool
Mfr # CS5008
Key Features:
- Item: Coolant Additive
- Application: Pre-Charge Treatment Is 1 Pint to Each 4 gal of Cooling System Capacity or Fraction, Maintenance Treatment Is 1 pint for Each 20 gal of Cooling System Capacity or Fraction, Every 12,000 to 15,000 Miles or 300 to 350 hr of Operation
- For Use With: Compatible with All Ethylene Glycol Antifreezes, Heavy-Duty Antifreeze Containing Sodium Nitrite Needs No Initial Treatment, Not Compatible with Long Life Organic Acid-Based Coolant, Systems Containing 40% to 60% Ethylene Glycol Antifreeze
Mfr # 208P-8-6
Key Features:
- Pipe Size - Pipe Fitting: 1/2" x 3/8"
- Specific Fitting Shape: Reducing Coupling
- Pipe Fitting Material: Brass