Trim Lok Inc Plastic Edge Guards
Count on great prices, fast shipping and friendly service every time you order trim lok inc plastic edge guards from Zoro.
Shop Trim Lok Inc Plastic Edge Guards results
(Showing 1 - 10)
Relevance
Mfr # EGB7/16-25
Key Features:
- Max. Temp. (F): 150 Degrees F
- Min. Temp. (F): -20 Degrees F
- Material: Vinyl
Mfr # DRB-125
Key Features:
- Length: 125 ft
- Style: Peel 'n Stick
- Overall Width: 7/8 in
Mfr # EGB7/16-100
Key Features:
- Length: 100 ft
- Fits Edge: 0.1875 in
- Material: Vinyl
Mfr # EGB-250
Key Features:
- Color: Black
- Item: Edge Guard
- Length: 250 ft
Mfr # 6894242
Key Features:
- Handle Length: 48 in
- Standards: USFS Specifications
- Head Material: Steel
Mfr # DDA2513-25
Key Features:
- Overall Width: 7/16 in
- Application: Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal
- Fits Edge: 0.125 in
Mfr # 2XPC6
Key Features:
- Material: Extruded Nylon 6/6
- Type: Colored
- Diameter: 1/4"
Mfr # 1375B3X1/4-25
Key Features:
- Material: PVC, Aluminum
- Item: Edge Trim
- Overall Height: 11/16 in
Mfr # 2200SB7X1/16-25
Key Features:
- Item: Edge Trim
- Material: PVC, Aluminum
- Overall Height: 3/4 in
Mfr # X5272HT-25
Key Features:
- Style: D-Shaped
- Length: 25 ft
- Overall Height: 1 in