Trident Bathroom Faucets
We make finding trident bathroom faucets fast and simple every time!
Shop Trident Bathroom Faucets results
(Showing 1 - 12)
Relevance
Mfr # 48LX68
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: 4"
- Number of Holes: 2
Mfr # 6PB61
Key Features:
- Faucet Operation: Dual-Handle
- Mounting Hole Center to Center: 4"
- Number of Holes: 2
Mfr # Z6915-XL
Key Features:
- Faucet Operation: Sensor
- Material: Cast Brass
- Mounting Hole Center to Center: 4"
Mfr # SF2350
Key Features:
- Faucet Operation: Sensor
- Material: Brass
- Number of Holes: 3
Mfr # EAF275-ISM
Key Features:
- Faucet Operation: Sensor
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # 431-ABCP
Key Features:
- Number of Holes: 1
- Mounting Hole Center to Center: Single Hole Only
- Finish: Polished Chrome
Mfr # JP2620-PF-XL
Key Features:
- Finish: Chrome
- Standards: ADA Approved
- Includes: Mounting Hardware, Spray Head Pull Out Stop, Water Supply Lines
Mfr # A-HOSES
Key Features:
- Sub-Category: Hoses Assembly
- Fits Brand: Speakman
- Material: Stainless Steel
Mfr # P5795-3
Key Features:
- Fits Brand: Zurn
- Material: Rubber
- Includes: O-ring
Mfr # 48LX97
Key Features:
- Item: Shower Head
- Material: Plastic
- Flow Rate: 1.75 gpm
Mfr # 54JK02
Key Features:
- Application: Aqueous Solutions, Component Wash Fluids, Coolants, Cutting Fluids, Fuels, Light Oil, Lubricants, Mineral and Synthetic Oils, Solvents, Water, Water Glycols
- Flow Rate: 14 gpm
- For Use With: 20 in Housings
Mfr # 6PE12
Key Features:
- Type: Flexible
- Finish: Chrome
- Material of Construction: Mylar+ Brass