Tri Ball Hitches
We have the tri ball hitches you need to get the job done right.
Shop Tri Ball Hitches results
(Showing 1 - 15)
Relevance
Mfr # 21514
Key Features:
- Item: Tri Ball Mount
- Ball Dia. (In.): 1-7/8
- Shank Dia. (In.): 2
Mfr # 1802279
Key Features:
- For Use With: Hitch Receiver
- Capacity GVW: 6000/7500/10,000 lb
- Drop: 0 in
Mfr # 80791
Key Features:
- Item: Tri Ball Mount
- Ball Dia. (In.): 1-7/8, 2, and 2-5/16
- Shank Length (In.): 8
Mfr # 1802207
Key Features:
- Item: Tri Ball Mount
- Ball Dia. (In.): 1-7/8, 2, and 2-5/16
- Capacity GVWR (Lb.): 6000/7500/10,000
Mfr # 1802205
Key Features:
- Item: Tri-Ball Hitch, Chrome Balls
- Sub-Category: Tow Hitch
- Package Quantity: 1
Mfr # 1802225
Key Features:
- Item: Adjustable Tri Ball Mount
- Ball Dia. (In.): 1-7/8, 2, and 2-5/16
- Capacity GVWR (Lb.): 6000/7500/10,000
Mfr # 1802202
Key Features:
- Item: Tri Ball Mount
- Ball Dia. (In.): 1-7/8, 2, and 2-5/16
- Capacity GVWR (Lb.): 6000/7500/10,000
Mfr # RM5P
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount
Mfr # PH15
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Mfr # 7411720
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Mfr # 7411520
Key Features:
- Capacity GVW (Lb.): 16,000
- Shank Size (In.): 1-1/4
- Trailer Ball Dia. (In.): 1 7/8 in
Mfr # 7024300
Key Features:
- Features: Chain Keeps Pin Onto Pintle
- Item: Pintle Hook Mount
- Type (Class): III
Mfr # 63016
Key Features:
- Tongue Capacity (Lb.): 14,000 lb
- Features: Designed with Strength, Durability and Ease of Use
- Size (In.): 6 x 5 in Plate
Mfr # 10033
Key Features:
- For Use With: Combination Hitches, Pintle Hooks
- Shank Size (In.): .139.257
- Type (Class): 7 tons
Mfr # PH30
Key Features:
- Type (Class): 30 tons
- Tongue Width (In.): 2 7/64 in
- Includes: Drilling Template, Specs Sheet, Vehicle Capacity Decal