Trans
If you need trans we have them at everyday low prices.
Shop Trans results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Jack Trans. W/Air 2 Stage 1000Lb
- Features: Chrome Plated Rams
- Type: Two Stage Transmission Jack with Air
Key Features:
- Item: Extra Transmitter
- Transmitter: Allows start/stop operation by multiple users
- For Use With: 6X892
Key Features:
- Package Quantity: 1
Key Features:
- Item: Control Transformer
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240/480V AC
Key Features:
- Application: The OEMTOOLS 1,000 Lb. Telescopic Transmission Jack allows you to remove, install, and transport transmissions and transfer cases on vehicles supported by lifts. Its universal saddle has four adjustable arms that adjust to the transmission. Wide base legs with swivel casters keep the jack stable, steady and easy to maneuver.
- For Use With: Transmissions and transfer cases
- Length: 35.03
Key Features:
- Item: Transmission Kit
- Fits Brand: MTD
- Package Quantity: 1
Key Features:
- Type: Automotive
- Includes: (4) Extra-Long Adapter Arms
- Max. Height (In.): 75 in
Key Features:
- Type: Automotive
- Lifting Height Max. (In.): 33 1/2 in
- Item: Transmission Jack
Key Features:
- Item: Automatic Transmission Fluid
- Size: 1 gal
- Container Type: Bottle
Key Features:
- Type: Telescopic
- Base Size (In.): 33 5/8 in x 36 in
- Tilt Capacity Front: 10.0 Degrees
Key Features:
- Package Quantity: 1
Key Features:
- Type: Automotive
- Includes: Chains
- Features: Wishbone Design
Key Features:
- Lifting Capacity: 1100 LBS
- Color: Red
- Material: High Strength Steel
Key Features:
- Item: Transmission Asssembly
- For Use With Mfr. Model Number: 4UHD1
- Fits Brand: Westward