Torx Bits
We make finding torx bits fast and simple every time!
Shop Torx Bits results
(Showing 1 - 15)
Relevance
Mfr # DTV2-S6
Key Features:
- Item: Driver Bit Range Of Torx Bits Deliv,PK6
- Package Quantity: 6
Mfr # DT251P25
Key Features:
- Item: Driver Bit Range Of Torx Bits Deli,PK25
- Package Quantity: 25
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Mfr # 48-32-4685
Key Features:
- Promotion Restriction: Not eligible for promotion
- Shank Size: 1/4"
- Shank Style: Hex
Mfr # DT206P1
Key Features:
- Shank Size: 1/4 in
- Drive Size: T20
- Shank Shape: Hex
Mfr # J4739P
Key Features:
- SAE or Metric: Torx(R)
- Drive Size: 3/8"
- Material: Steel
Mfr # 05056440001
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Mfr # 48-32-4484
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Power Bit
- Shank Size: 1/4"
Mfr # 48-32-4615
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1"
- Measurement Type: Torx(R)
Mfr # J4739C
Key Features:
- Drive Size: 1/4"
- Measurement Type: Torx
- Finish: Full Polish
Mfr # SHB91103
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R)
- SAE or Metric: SAE
Mfr # DT251P5
Key Features:
- Item: Driver Bit Range Of Torx Bits Deliv,PK5
- Package Quantity: 5
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing