Torrington Bearing
Our endless aisle includes a torrington bearing and so much more!
Shop Torrington Bearing results
(Showing 1 - 15)
Relevance
Mfr # 39K
Key Features:
- Item: Radial Ball Bearing
- Bearing Type: Open
- Single Row/Double Row: Single Row
Mfr # AKL.D5
Key Features:
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Height (In.): 0.563 in
Mfr # TC1220/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.75 in
- Outside Dia. (In.): 1.25 in
Mfr # NTA815
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 12.7 mm
- Outside Dia. (mm): 23.8 mm
Mfr # AKL.D9
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb
Mfr # AKL.D7
Key Features:
- Lubrication: Oil
- Bore Dia. (In.): 0.875 in
- Type: Banded Ball
Mfr # AKL.D1
Key Features:
- Static Load Capacity (Lb.): 5,600 lb
- Height (In.): 0.563 in
- Max. RPM: 7,000 RPM
Mfr # TC1625/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1 in
- Outside Dia. (In.): 1.562 in
Mfr # NTA1423
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 22.2 mm
- Outside Dia. (mm): 36.5 mm
Mfr # TWA1625-HLA
Key Features:
- Inside Dia. (In.): 1.0 in
- Outside Dia. (In.): 1.563 in
- Thickness (In.): 0.03 in
Mfr # NTA613
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 9.5 mm
- Outside Dia. (mm): 20.6 mm
Mfr # AKL.D25-HLG
Key Features:
- Lubrication: Oil
- Outside Dia. (In.): 3.344 in
- Item: Ball Thrust Bearing
Mfr # TC2435/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1.5 in
- Outside Dia. (In.): 2.187 in
Mfr # TC613/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.375 in
- Outside Dia. (In.): 0.812 in
Mfr # TC3244/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 2 in
- Outside Dia. (In.): 2.75 in