Tomahawk Compactor
We make finding a tomahawk compactor fast and simple every time!
Shop Tomahawk Compactor results
(Showing 1 - 15)
Relevance
Mfr # KPC60-L
Key Features:
- Item: Gas-Powered Plate Compactor
- Weight: 140 lb
- Force: 2300 lb
Mfr # PC3000
Key Features:
- Package Quantity: 1
Mfr # KPRC160
Key Features:
- Vibration: 4300 VPM
- Width: 21
- Includes: Adjustable Handle
Mfr # TPC80H
Key Features:
- Force: 3 lbs/ft
- Engine: Honda GX16
- Finish: Shoe Size
Mfr # KPC160-L-W
Key Features:
- Item: Gas-Powered Plate Compactor
- Plate Size: 18 in X 23-5/8 in
- Force: 2300 Centrifugal Pounds
Mfr # LF75-420
Key Features:
- Item: Gas-Powered Plate Compactor
- Max. Speed: 27 m/min
- Engine: GX160 5.5 HP
Mfr # LF100-LAT
Key Features:
- Item: Compactor,Forward Plate,Honda,LAT,AC
- Package Quantity: 1
Mfr # 38ZD97
Key Features:
- Handle Type: Tube with Rubber Grip
- Handle Material: Steel
- Handle Length: 43 in
Mfr # JX60H
Key Features:
- Engine: Honda GX1
- Force: 3 lbs/ft
- Capacity: Horsepower
Mfr # HDC-905-HC/460V
Key Features:
- Item: Crusher/Compactor,460V,High Cycle Pkg
- Package Quantity: 1
Mfr # LP6505
Key Features:
- Item: Compactor,Reversible Plate,Hatz,EL,AC
- Package Quantity: 1
Mfr # LT6005-11
Key Features:
- Item: Rammer,LT 6005,Honda,11" Shoe
- Package Quantity: 1
Mfr # 11334GR
Key Features:
- Handle Type: Straight
- Handle Material: Wood
- Handle Length: 42 in
Mfr # TR68H
Key Features:
- Thickness: Honda GXR12
- Application: 355 lbs/ft
- Voltage: 13" x 11"
Mfr # LG504-2X150
Key Features:
- Item: Compactor,Reversible Plate,Hatz,EL,550
- Package Quantity: 1