Toilet Tools
Count on great prices, fast shipping and friendly service every time you order toilet tools from Zoro.
Shop Toilet Tools results
(Showing 1 - 15)
Relevance
Mfr # 6012
Key Features:
- Item: Plumbing Pliers
- Function: Protect Most Decorative Plumbing Products
- Construction: Hardened Steel And Rubber
Mfr # 85
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 8-3/4
- Function: Temporary Shut Off for Soft Copper Tubing
Mfr # 57003
Key Features:
- Item: Faucet and Sink Tool
- Hex Size (In.): 5/8 in, 3/4 in, 7/8 in, 1 in
- Type: 1 Handed
Mfr # 3943
Key Features:
- Item: Compression Sleeve Puller
- Function: Removes Compression Sleeves without Damaging Pipe. Screws Directly into Compression Nut for Removal
- Type: Works with Coarse, Fine Thread
Mfr # 3914
Key Features:
- Item: Sink Drain Wrench
- Material: Zinc
- Construction: Zinc
Mfr # 34A523
Key Features:
- Item: Water Key
- Material: Alloy Steel
- Features: Square Stems
Mfr # 3825
Key Features:
- Item: Universal Faucet Wrench
- Capacity (In.): 3/4 to 1-1/8
- Overall Length (In.): 1-1/8
Mfr # 99643
Key Features:
- Bristle Color: Silver
- Bristle Material: Steel
- Handle Material: Plastic
Mfr # 5255
Key Features:
- Item: Tub Drain Tool Remover
- Construction: Steel
- Capacity (In.): 1 1/2 in
Mfr # 2674-22C
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Short Throw Press Tool Kit with PEX Crimp Jaws M18(TM)
- Series: M18™
Mfr # 83785
Key Features:
- Item: Twist N Seal Tool
- Tube Capacity (In.): 1/2 to 1
- Package Quantity: 1
Mfr # 42764
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Pond Pliers
- Length: 54 in
Mfr # 2017
Key Features:
- Item: Basin Wrench
- Material: Metal
- Features: Innovative Design Makes Working With Faucet Fittings and Retaining Nuts Easier Than Ever, Built-In, Water-Resistant Led Light Provides Direct Illumination of Your Work, Ergonomic Textured Handle Increases Leverage and Improves Grip
Mfr # 34A509
Key Features:
- Item: Bathtub Drain Key
- Material: Alloy Steel, Aluminum
- Capacity (In.): 1 1/4 in, 1 1/2 in
Mfr # 342
Key Features:
- Item: Internal Pipe Wrench
- Material: Alloy Steel
- Function: Holds Closet Spuds, Bath, Basin and Sink Strainers Through 2 in, Used to Install or Extract 1 to 2 in Nipples