Tjernlund Duct Booster
If you need a tjernlund duct booster we have them at everyday low prices.
Shop Tjernlund Duct Booster results
(Showing 1 - 14)
Relevance
Mfr # RB12
Key Features:
- Item: Register Booster Fan
- Voltage: 115 V
- RPM: 1,800 RPM
Mfr # EF-8
Key Features:
- Motor Enclosure: Open Air Over
- Housing Dia.: 8 in
- Max. Wattage: 56
Mfr # RB12W
Key Features:
- Item: White Register Booster Fan,12" Boot
- Package Quantity: 1
Mfr # DB-2
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Galvanized Steel
- Fits Duct Dia.: 5 to 8 in
Mfr # RB10
Key Features:
- Item: Register Booster Fan
- Voltage: 115 V
- Grille Size: 5-3/4 in x 11-3/4 in
Mfr # EF-6
Key Features:
- Length: 6 1/2 in
- Voltage: 120v
- Housing Dia.: 6 in
Mfr # LB2
Key Features:
- Item: In-Line Duct Fan
- Voltage: 120 V AC
- Housing Dia.: 14 in
Mfr # EF-14
Key Features:
- Number of Speeds: 1
- Mounting Position: Horizontal or Vertical
- Inlet and Outlet Dia.: 14 in
Mfr # EF-10
Key Features:
- Bearing Type: Sleeve
- Max. Amps: 0.46 A
- Hz: 60
Mfr # DB6S
Key Features:
- Item: Duct Booster Fan
- Product Type: Duct Booster Fan,Adj,,Fits 6" to 8" Pipe
- Package Quantity: 1
Mfr # EF-12
Key Features:
- Motor Enclosure: Open Air Over
- Number of Speeds: 1
- Max. Inlet Temp.: 150 Degrees F
Mfr # DB6
Key Features:
- Voltage: 120VAC
- Phase: 1
- Item: Forced Air Duct Booster,6"
Mfr # DBF 4XLT
Key Features:
- Item: Dryer Booster Duct Fan
- Voltage: 120V AC
- Housing Dia.: 9 3/4 in
Mfr # DB10
Key Features:
- Voltage: 120VAC
- Item: Forced Air Duct Booster,10"
- Phase: 1